Menu Search
NVENT HOFFMAN #PCS126

ProLineĀ® Cover, Solid; Semi-flush Screws; Steel; 1200 x 600mm

SKU # 78351029832
RoHS Compliant
View more versions of this product
Dimensions: 1200 x 600mm
Material: Steel
Color: Paint, Polyester Powder (Gray)
Type: Solid Cover
Mounting: Semi-flush Screw
Mounting Position: Front or Back