Menu Search
NVENT HOFFMAN #PCS188SS

ProLineĀ® Cover, Solid; Semi-flush Screws; Stainless Steel; 1800 x 800mm

SKU # 78351031629
RoHS Compliant
View more versions of this product
Dimensions: 1800 x 800mm
Material: Stainless Steel
Color: Stainless Steel
Type: Solid Cover
Mounting: Semi-flush Screw
Mounting Position: Front or Back