Menu Search
NVENT HOFFMAN #PSS186SS

ProLineĀ® Cover, Solid; Semi-flush Screws; Stainless Steel; 1800 x 600mm

SKU # 78351031749
RoHS Compliant
View more versions of this product
Material: Stainless Steel
Dimensions: 1800 x 600mm
Color: Stainless Steel
Type: Solid Cover
Mounting: Semi-flush Screw
Mounting Position: Side