Menu Search
NVENT HOFFMAN #PSS164

ProLineĀ® Cover, Solid; Semi-flush Screws; Steel; 1600 x 400mm

SKU # 78351096150
RoHS Compliant
Material: Steel
Dimensions: 1600 x 400mm
Color: Paint, Polyester Powder (Gray)
Type: Solid Cover
Mounting: Semi-flush Screw
Mounting Position: Side