Menu Search
NVENT HOFFMAN #PCS86

ProLineĀ® Cover, Solid; Semi-flush Screws; Steel; 800 x 600mm

SKU # 78351098710
RoHS Compliant
View more versions of this product
Material: Steel
Dimensions: 800 x 600mm
Color: Paint, Polyester Powder (Gray)
Type: Solid Cover
Mounting: Semi-flush Screw
Mounting Position: Front or Back