Menu Search
NVENT HOFFMAN #PCS88

ProLineĀ® Cover, Solid; Semi-flush Screws; Steel; 800 x 800mm

SKU # 78351098720
RoHS Compliant
Dimensions: 800 x 800mm
Material: Steel
Color: Paint, Polyester Powder (Gray)
Type: Solid Cover
Mounting: Semi-flush Screw
Mounting Position: Front or Back