Menu Search
NVENT HOFFMAN #P23RP2UP

Rack Panel, 23 in. W, Polyester Powder Painted 12 ga Steel

SKU # 78351076600 Manufacturer Series: P20
Type: Rack Panel
Application: 2U Rack Panel
Dimensions: W: 23 in.
Material: Polyester Powder Painted 12 ga Steel
Color: RAL 7035 Textured Light Gray

Rack Panels are available in aluminum and painted steel. Aluminum Rack Panels are .125-in.-thick 5052-H32 alloy. Steel Rack Panels are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panels are flat with oblong hole