Menu Search
NVENT HOFFMAN #PPFSM204G

Subpanel, 75.12 in. H x 9.72 in. W, Galvanized Steel

SKU # 78351015131 Manufacturer Series: P20
RoHS Compliant
Type: Subpanel
Dimensions: HxW: 75.12 x 9.72 in.
Material: Galvanized Steel
Mounting Position: Interior Side

Side-mounted panels can be installed on the interior sides of frames. The panel and all the hardware needed to attach the subpanels to a frame are included. Hardware is plated. Panels are 12 gauge steel with a white finish. Conductive panels are unpainted