Menu Search
NVENT HOFFMAN #PPFSM226G

Subpanel, 82.99 in. H x 17.6 in. W, Galvanized Steel

SKU # 78351015137 Manufacturer Series: P20
RoHS Compliant
Type: Subpanel
Dimensions: HxW: 82.99 x 17.6 in.
Material: Galvanized Steel
Mounting Position: Interior Side

Side-mounted panels can be installed on the interior sides of frames. The panel and all the hardware needed to attach the subpanels to a frame are included. Hardware is plated. Panels are 12 gauge steel with a white finish. Conductive panels are unpainted galvanized steel.