Menu Search
PANDUIT #WMPV45ERTW

Rack Top Trough Creates pathway above rack Black

SKU # 07498368384
RoHS Compliant

Compare

Maximum number of products selected.
Type: Rack Top Trough
Application: Creates Pathway Above Rack
Dimensions: HxWxD: 3.14 x 21.94 x 14.05 in. (79.8 x 557 x 357mm)
Material: Steel
Color: Black

Overhead waterfall cable trough for use with R2P, WMPVHC45E, and WMPV45E

Additional Info: Waterfall design