Menu Search
HAMMOND MANUFACTURING #PBPS19017BK2

Blanking Rack Panel, 10U Rack, 14 Gauge Steel, 17.5x19.0 in., Gloss Black

SKU # 62398061170 Manufacturer Series: PBPS
RoHS Compliant
Type: Blanking Rack Panel
Rack Units: 10U
Dimensions: 17.5 x 19 in. (445 x 483mm)
Material: Steel, 14 Gauge
Color: Gloss Black

Additional Info: Mounting Slots: 8