Menu Search
HAMMOND MANUFACTURING #PBFS19017BK2

Blanking Rack Panel, 10U Rack, 16 Gauge Steel, 17.47x19.00x0.50 in., Gloss Black

SKU # 62398058990 Manufacturer Series: PBFS
RoHS Compliant
Type: Blanking Rack Panel
Mounting Method: Formed/Flanged
Rack Units: 10U
Dimensions: HxWxD: 17.47 x 19 x 0.5 in. (445 x 483 x 13mm)
Material: Steel, 16 Gauge
Color: Gloss Black

Additional Info: Mounting Slots: 8