Menu Search
HAMMOND MANUFACTURING #PBPS19024BK2

Blanking Rack Panel, 14U Rack, 14 Gauge Steel, 24.5x19.0 in., Gloss Black

SKU # 62398061330 Manufacturer Series: PBPS
RoHS Compliant
Type: Blanking Rack Panel
Rack Units: 14U
Dimensions: HxWxD: 24.5 x 19 in. (622 x 483mm)
Material: Steel, 14 Gauge
Color: Gloss Black

Additional Info: Mounting Slots: 10