Menu Search
HAMMOND MANUFACTURING #PBPA19001UNF

Blanking Rack Panel, 1U Rack, Aluminum, 0.125 in., 1.75x19.00 in., Unfinished

SKU # 62398059650 Manufacturer Series: PBPA
RoHS Compliant
Type: Blanking Rack Panel
Rack Units: 1U
Dimensions: 1.75 x 19 in. (44 x 483mm)
Material: Aluminum, 0.125 in.
Color: Unfinished

Additional Info: Mounting Slots: 4