Menu Search
HAMMOND MANUFACTURING #PBFS19005BK2

Blanking Rack Panel, 3U Rack, 16 Gauge Steel, 5.22x19.00x0.50 in., Gloss Black

SKU # 62398058710
RoHS Compliant
Type: Blanking Rack Panel
Mounting Method: Formed/Flanged
Rack Units: 3U
Dimensions: 5.22x19.00x0.50 in. (133x483x13mm)
Material: Steel, 16 Gauge
Color: Gloss Black

Filler Panels: Type - Blanking Rack Panel; Mounting Method - Formed/Flanged; Rack Units - 3U; HxWxD - 5.22x19.00x0.50 in. (133x483x13mm); Material - Steel, 16 gauge; Color - Gloss Black; Additional Information - Mounting Slots: 4; Manufacturer Series - PBFS