Menu Search
HAMMOND MANUFACTURING #PBPS19012BK2

Blanking Rack Panel, 7U Rack, 14 Gauge Steel, 12.25x19.00 in., Gloss Black

SKU # 62398061050 Manufacturer Series: PBPS
RoHS Compliant
Type: Blanking Rack Panel
Rack Units: 7U
Dimensions: 12.25 x 19 in. (311 x 483mm)
Material: Steel, 14 Gauge
Color: Gloss Black

Additional Info: Mounting Slots: 8