Menu Search
HAMMOND MANUFACTURING #PBPA19014UNF

Blanking Rack Panel, 8U Rack, Aluminum, 0.125 in., 14x19 in., Unfinished

SKU # 62398060000
RoHS Compliant
Type: Blanking Rack Panel
Rack Units: 8U
Dimensions: 14.00x19.00 in. (356x483mm)
Material: Aluminum, 0.125 in.
Color: Unfinished

Filler Panels: Type - Blanking Rack Panel; Rack Units - 8U; HxWxD - 14.00x19.00 in. (356x483mm) ; Material - Aluminum, 0.125 in.; Color - Unfinished; Additional Information - Mounting Slots: 8; Manufacturer Series - PBPA