Menu Search
HAMMOND MANUFACTURING #PPFP190802BK1

Fan Panel, 3U, 19.00 in. W x 5.25 in. H, 14 Gauge Steel

SKU # 62398037277 Manufacturer Series: PPFP
RoHS Compliant
Type: Fan Panel
Rack Units: 3U
Dimensions: 19.00 in. W x 5.25 in. H
Material: 14 Gauge Steel
Color: Black