Menu Search
HAMMOND MANUFACTURING #PBPS19028GY2

Flat Blanking Rack Panel, 16U Rack, 14 Gauge Steel, 28x19 in., ASA61 Gray

SKU # 62398050206 Manufacturer Series: PBPS
RoHS Compliant
Type: Flat Blanking Rack Panel
Rack Units: 16U
Dimensions: 28 x 19 in. (711 x 483mm)
Material: Steel, 14 Gauge
Color: ASA61 Gray

Additional Info: Mounting Slots: 12