Menu Search
HAMMOND MANUFACTURING #PBPS19005GY2

Flat Blanking Rack Panel, 3U Rack, 14 Gauge Steel, 133x19.00 in., ASA61 Gray

SKU # 62398060900 Manufacturer Series: PBPS
RoHS Compliant
Type: Flat Blanking Rack Panel
Rack Units: 3U
Dimensions: 133 x 19 in. (133 x 483mm)
Material: Steel, 14 Gauge
Color: ASA61 Gray

Additional Info: Mounting Slots: 4