Menu Search
HAMMOND MANUFACTURING #PBPS19007GY2

Flat Blanking Rack Panel, 4U Rack, 14 Gauge Steel, 7x19 in., ASA61 Gray

SKU # 62398060940 Manufacturer Series: PBPS
RoHS Compliant
Type: Flat Blanking Rack Panel
Rack Units: 4U
Dimensions: 7 x 19 in. (178 x 483mm)
Material: Steel, 14 Gauge
Color: ASA61 Gray

Additional Info: Mounting Slots: 4