Menu Search
HAMMOND MANUFACTURING #PBFS19000BK2

Rack Panel, 1/2U, 19.00 in. W x 0.86 in. H x 0.50 in. D

SKU # 62398058629 Manufacturer Series: PBFS
RoHS Compliant
Type: Spacer Blank Flanged Panel
Rack Units: 1/2U
Dimensions: 19.00 in. W x 0.86 in. H x 0.50 in. D
Material: 16 Gauge Steel
Color: Gloss Black