The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #PBFS19022GY2

Rack Panel, 13U, 19.00 in. W x 22.75 in. H x 0.50 in. D

SKU # 62398077909 Manufacturer Series: PBFS
RoHS Compliant
Type: Spacer Blank Panel
Rack Units: 13U
Dimensions: 19.00 in. W x 22.75 in. H x 0.50 in. D
Material: 16 Gauge Formed Steel
Color: Gray (ASA 61)