Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Racks and Cabinets
Racks
Filler Panels
#PBFS19026GY2
HAMMOND MANUFACTURING
#PBFS19026GY2
Rack Panel, 15U, 19.00 in. W x 26.25 in. H x 0.50 in. D
SKU
#
62398077913
Manufacturer Series:
PBFS
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Spacer Blank Panel
Rack Units:
15U
Dimensions:
19.00 in. W x 26.25 in. H x 0.50 in. D
Material:
16 Gauge Formed Steel
Color:
Gray (ASA 61)
Downloads
Data Sheet 1
Data Sheet 2