The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #PBPS19028LG2

Rack Panel, 16U, 19 in. W x 28 in. H, Light Gray

SKU # 62398076015 Manufacturer Series: PBPS
RoHS Compliant
Type: Spacer Flat Blank Panel
Rack Units: 16U
Dimensions: 19.00 in. W x 28.00 in. H
Material: 14 Gauge Steel
Color: Light Gray