Menu Search
HAMMOND MANUFACTURING #PBPS19001LG2

Rack Panel, 1U, 19.00 in. W x 1.75 in. H, 14 Gauge Steel

SKU # 62398076001 Manufacturer Series: PBPS
RoHS Compliant
Type: Spacer Flat Blank Panel
Rack Units: 1U
Dimensions: 19.00 in. W x 1.75 in. H
Material: 14 Gauge Steel
Color: Light Gray (RAL 7035)