Menu Search
HAMMOND MANUFACTURING #PBPA19005BK

Rack Panel, 3U, 19.00 in. W x 5.25 in. H, Matte Black

SKU # 62398060824 Manufacturer Series: PBPA
RoHS Compliant

Compare

Maximum number of products selected.
Type: Rack Blank Panel
Rack Units: 3U
Dimensions: 19.00 in. W x 5.25 in. H
Material: 8 Gauge 5052-H32 Aluminum
Color: Matte Black