Menu Search
HAMMOND MANUFACTURING #PBFS19007LG2

Rack Panel, 4U, 19.0 in. W x 7.0 in. H x 0.5 in. D

SKU # 62398090558 Manufacturer Series: PBFS
RoHS Compliant

Compare

Maximum number of products selected.
Type: Spacer Blank Flanged Panel
Rack Units: 4U
Dimensions: 19.00 in. W x 7.00 in. H x 0.50 in. D
Material: 16 Gauge Formed Steel
Color: Light Gray (RAL 7035)