Menu Search
HAMMOND MANUFACTURING #PPFS19010LG2

Rack Panel, 6U, 19.0 in. W x 10.5 in. H, 16 Gauge Steel

SKU # 62398088966 Manufacturer Series: PPFS
RoHS Compliant

Compare

Maximum number of products selected.
Type: Perforated Rack Panel
Rack Units: 6U
Dimensions: 19.00 in. W x 10.50 in. H
Material: 16 Gauge Steel
Color: Light Gray (RAL 7035)