Menu Search
HAMMOND MANUFACTURING #PBPS19010BK2

Rack Panel, 6U Rack, 14 gauge Steel, Black, Screw On Mount, 10.47x19.00 in.

SKU # 62398061010 Manufacturer Series: PBPS
RoHS Compliant
Type: Rack Panel
Mounting Method: Screw On
Rack Units: 6U
Dimensions: 10.47 x 19 in. (266 x 483mm)
Material: Steel, 14 Gauge
Color: Black