Menu Search
HAMMOND MANUFACTURING #PBFS19012LG2

Rack Panel, 7U, 19.00 in. W x 12.25 in. H x 0.50 in. D

SKU # 62398069586 Manufacturer Series: PBFS
RoHS Compliant
Type: Spacer Blank Flanged Panel
Rack Units: 7U
Dimensions: 19.00 in. W x 12.25 in. H x 0.50 in. D
Material: 16 Gauge Formed Steel
Color: Light Gray (RAL 7035)