Menu Search
NVENT HOFFMAN #PSS208FPG

Side Mount Panel, 42U, 78.7 in. H x 31.5 in. W, Steel, Gray

SKU # 78351015386 Manufacturer Series: DPC, DPSR
RoHS Compliant
Type: Side Mount Panel
Rack Units: 42U
Dimensions: HxW: 78.7 x 31.5 in.
Material: Steel
Color: Gray
Package: 2000/Pack

Robustly built and sealed for use in wet, dusty or hot environments, ProLine Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.