Menu Search
HAMMOND MANUFACTURING #RB-2PW8

Open Frame Wall Rack, 8U, Black, 18 in. H

SKU # 62398000296 Manufacturer Series: RB-2PW
RoHS Compliant
Type: Open Frame Wall Rack
Capacity - Rack Units: 8U
Height - Imperial: 18.00 in.
Height - Metric: 457 mm
Frame Material: 14 ga Smooth Powder Paint Steel
Color: Black