Menu Search
NVENT HOFFMAN #PVCM167

Proline® Panel, Vertical Cable Manager; Black; HxW: 57.77 x 3.36 in.

SKU # 78351010973

Compare

Maximum number of products selected.
View more versions of this product
Height: 57.77 in.
Width: 3.36 in.
Type: Vertical Cable Manager
Access: Hinged access latches
Material: Steel
Color: Black
Mounting: Rack

Additional Info: For Routing and Bundling Cable Inside 700 and 800 mm wide Cabinets