Menu Search
NVENT HOFFMAN #DV6DF8

CableTek Panel, Vertical Cable Manager; HxWxD: 96 x 6.25 x 7.12 in.

SKU # 78351026287
View more versions of this product
Depth: 7.12 in.
Width: 6.25 in.
Type: Vertical Cable Manager
Height: 96 in.
Rack Units: 51U
Access: Fingers
Cover Type: Front and Rear
Material: Aluminum
Color: Black
Mounting: Rack