Specifications
Type:
Vertical Cable Management Duct
Height:
83.9 in.
Width:
10 in.
Depth:
9.7 in.
Rack Units:
45 U
Access:
Slotted Wall - Fingers
Material:
Plastic
Color:
Black
Mounting:
Rack or Cabinet
Description
Additional Info: Manages cable on front of rack. Includes: (4) PRSP7 slack spools