Menu Search
HAMMOND MANUFACTURING #HW1310BKPL

Bottom Panel, 13 in. L x 10 in. W, Aluminum

SKU # 62398003646
RoHS Compliant
Type: Bottom Panel
Application-Mounting: Chassis Bottom
Dimensions: 13.00 in. L x 10.00 in. W
Material: Aluminum
Finish: Black