Menu Search
HAMMOND MANUFACTURING #1434-845

Bottom Plate, 8.0 in. L x 4.5 in. W, Aluminum, Natural

SKU # 62398002676 Manufacturer Series: 1434
RoHS Compliant
Type: Bottom Plate
Application-Mounting: Chassis Bottom
Dimensions: 8.00 in. L x 4.50 in. W
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.