Menu Search
HAMMOND MANUFACTURING #1434-6

Chassis Bottom Plate, Aluminum, Natural, 0.04 in. thick, 4 in. W x 4 in. D x 2 in. H

SKU # 62398049400 Manufacturer Series: 1434
RoHS Compliant
Type: Chassis Plate
Application-Mounting: Chassis Bottom
Dimensions: 4.00 in. W x 4.00 in. D x 2.00 in. H
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.