Menu Search
HAMMOND MANUFACTURING #1444-862

Enclosure Chassis, 8 in. W x 2 in. H x 6 in. D, Aluminum

SKU # 62398002642 Manufacturer Series: 1444
RoHS Compliant
Type: Enclosure Chassis
Height: 2 in.
Depth: 6 in.
Width: 8 in.
Internal Chassis/​Plate: 1434-86 (Not Included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.