Menu Search
HAMMOND MANUFACTURING #RM2U1918VBK

Instrument Enclosure, 16.60 in. W x 3.50 in. H

SKU # 62398001824 Manufacturer Series: Series RM
RoHS Compliant
Type: Vented Rack Mountable Instrument Enclosure
Height: 3.5 in.
Depth: 18 in.
Width: 16.6 in.
Rack Units: 2U
Material: Extruded 6063 Aluminum
Finish: Textured Black Powder Paint
Material Thickness: 0.125 in. Sides/Front and Rear, 0.064 in. Top and Bottom
Handles: 1427E1BK (Not Included)
Mounting: Brackets