Menu Search
HAMMOND MANUFACTURING #1441-6

Rack Mountable Chassis, 2 in. H x 4 in. W x 4 in. D, Steel, Gray

SKU # 62398049530 Manufacturer Series: 1441
RoHS Compliant
Type: Rack Mountable Chassis
Height: 2 in.
Depth: 4 in.
Width: 4 in.
Front Panel: 3.60 in. x 3.00 in.
Cover: 1431-6 (not included)
Material: Steel
Finish: Gray
Mounting: Panel

Additional Info: 20 Gauge