Menu Search
HAMMOND MANUFACTURING #1444-8

Rack Mountable Chassis, 2 in. H x 6 in. W x 4 in. D, Aluminum, Natural

SKU # 62398049770 Manufacturer Series: 1444
RoHS Compliant
Type: Rack Mountable Chassis
Height: 2 in.
Depth: 4 in.
Width: 6 in.
Front Panel: 5.60 in. x 3.00 in.
Cover: 1434-8 (not included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.
Mounting: Panel