Menu Search
HAMMOND MANUFACTURING #RMCV190313BK1

Rack Mountable Chassis, 3.48 in. H x 17.00 in. W x 13.00 in. D, Aluminum, Black

SKU # 62398034064 Manufacturer Series: RMC
RoHS Compliant
Type: Rack Mountable Chassis
Height: 3.48 in.
Depth: 13 in.
Width: 17 in.
Front Panel: 19.00 in. x 3.50 in.
Rack Units: 2U
Material: Aluminum
Finish: Black
Handles: 1427P
Mounting: Panel

Additional Info: Ventilated, Inside Height Clearance: 2.56