Menu Search
HAMMOND MANUFACTURING #GRDKIT02

Ground Wire Kit, 16 in. L, 10 Gauge Copper

SKU # 62398061202 Manufacturer Series: GRDKIT
RoHS Compliant
Type: Ground Wire Kit
Length: 16 in.
Material: 10 Gauge Copper
Nut Type: (24) Locking Nut
Washer Type: (24) Locktooth, (24) Flat
Quantity: 6

Rack Mounting Hardware: Type - Ground Wire Kit; Length - in - 16.00 in.; Material - 10 Gauge Copper; Nut Type - (24) Locking Nut; Washer Type - (24) Locktooth, (24) Flat; Quantity - 6; Additional Information - Includes: (6) Ground Cables, (12) No. 10-32 x

Additional Info: Includes: (6) Ground Cables, (12) No. 10-32 x 3/4 in. Screws, (12) 1/4 in.-20 x 1/2 in. Screws, (12) No. 10-32 Locking Nut, (12) 1/4 in.-20 Locking Nut, (12) No. 10 Locktooth, (12) No.10 Flat, (12) 1/4 in. Locktooth, (12) 1/4 in. Flat