Menu Search
HAMMOND MANUFACTURING #1421G

Head Screw, Pan Head, Slotted Screw, No. 10-32

SKU # 62398077990 Manufacturer Series: 1421G
RoHS Compliant
Type: Head Screw
Screw Type: Pan Head, Slotted
Size: No. 10-32
Length: 0.37 in.
Washer Type: Nylon, Flat
Quantity: 8