Menu Search
HAMMOND MANUFACTURING #RFLW

Leveling Foot Wrench, 7.85 in. L, Stainless Steel, 0.75 x 0.10 in.

SKU # 62398030630
RoHS Compliant
Type: Leveling Foot Wrench
Size: 0.75 x 0.1 in.
Length: 7.85 in.
Material: Stainless Steel
Application: Enclosures

Hardware: Type - Leveling Foot Wrench; Size - 0.75 x 0.10 in.; Length - in - 7.85 in.; Material - Stainless Steel; Application - Enclosures; Manufacturer Series - RFLW