Menu Search
HAMMOND MANUFACTURING #1590MS50BK

Machine Screw, Flat Head, Philips Screw, No. 6-32

SKU # 62398077801
RoHS Compliant
Type: Machine Screw
Screw Type: Flat Head, Philips
Size: No. 6-32
Length: 0.5 in.
Material: Black Oxide Steel
Quantity: 50
Application: 1590 Series General Purpose Enclosures