Menu Search
HAMMOND MANUFACTURING #1550MS100BK

Machine Screw, Phillips Screw, M3.5 x 0.6

SKU # 62398003627
RoHS Compliant
Type: Machine Screw
Screw Type: Phillips
Size: M3.5 x 0.6
Material: Black Stainless Steel
Quantity: 100
Application: 1550 Series Enclosures