Menu Search
HAMMOND MANUFACTURING #CAGKIT1032-10

Mounting Screw and Cage Nut Combo, No. 10-32 x 0.75 in. L

SKU # 62398078063 Manufacturer Series: CAGKIT
RoHS Compliant

Compare

Maximum number of products selected.
Type: Mounting Screw and Cage Nut Combo
Size: No. 10-32
Length: 0.75 in.
Material: Zinc Plated Nut
Nut Type: Cage Nut
Washer Type: Nylon
Quantity: 10
Application: Square Hole Punched Panel Rail